Menu Search
HAMMOND MANUFACTURING #RP1025C

Wall Mount Enclosure, 2.36 in. W x 1.57 in. H x 2.56 in. D

SKU # 62398017831 Manufacturer Series: Series RP
RoHS Compliant
Type: Wall Mount Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Clear
Height: 1.57 in.
Width: 2.36 in.
Depth: 2.56 in.
Mounting: Internal DIN Rail Mounting Tabs, External Feet