You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1554BGY

Wall Mount Enclosure, 2.6 in. W x 1.6 in. H x 2.6 in. D

SKU # 62398030384 Manufacturer Series: 1554
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Flat, Gray
Height: 1.6 in.
Width: 2.6 in.
Depth: 2.6 in.
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554BPL