Menu Search
HAMMOND MANUFACTURING #1555BGY

Wall Mount Enclosure, 2.6 in. W x 1.6 in. H x 2.6 in. D

SKU # 62398084248 Manufacturer Series: 1555
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.6 in.
Width: 2.6 in.
Depth: 2.6 in.
Optional Panel: 1554BPL