Menu Search
HAMMOND MANUFACTURING #1455A1002

Wall Mount Enclosure, 2.76 in. W x 0.47 in. H x 3.94 in. D

SKU # 62398013777 Manufacturer Series: 1455
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.47 in.
Width: 2.76 in.
Depth: 3.94 in.
Mounting: Internal Slots
Optional Panel: Panel Included