Menu Search
HAMMOND MANUFACTURING #1455B1002RD

Wall Mount Enclosure, 2.83 in. W x 0.75 in. H x 3.94 in. D

SKU # 62398010262 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Red
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.75 in.
Width: 2.83 in.
Depth: 3.94 in.
Mounting: Internal Slots
Optional Panel: Panel Included