Menu Search
HAMMOND MANUFACTURING #1455B1202

Wall Mount Enclosure, 2.83 in. W x 0.75 in. H x 4.72 in. D

SKU # 62398013781 Manufacturer Series: 1455
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.75 in.
Width: 2.83 in.
Depth: 4.72 in.
Mounting: Internal Slots
Optional Panel: Panel Included