Menu Search
HAMMOND MANUFACTURING #1418E10

Wall Mount Enclosure, 20 in. W x 24 in. H x 10 in. D

SKU # 62398036560 Manufacturer Series: 1418
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12, 13
Material: Mild Steel
Finish: Smooth Powder Coated Gray (ANSI 61)
Material Thickness: 14 Gauge
Cover Latching: Clamps, Padlocking
Cover Type: Continuous Hinged
Height: 24 in.
Width: 20 in.
Depth: 10 in.
Mounting: Welded Bracket
Optional Panel: Panel Included