Menu Search
HAMMOND MANUFACTURING #EN4SD242010SS

Wall Mount Enclosure, 20 in. W x 24 in. H x 10 in. D

SKU # 62398015026 Manufacturer Series: Eclipse
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: Natural Smooth Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Latching: 1/4 Turn Slot Latch
Cover Type: Hinged
Height: 24 in.
Width: 20 in.
Depth: 10 in.
Mounting: Internal Holes
Optional Panel: EP2420