Menu Search
HAMMOND MANUFACTURING #EN4SD242012WLG

Wall Mount Enclosure, 20 in. W x 24 in. H x 12 in. D

SKU # 62398006713 Manufacturer Series: Eclipse
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Textured Light Gray (RAL 7035)
Material Thickness: 16 Gauge
Cover Latching: 1/4 Turn Slot Latch
Cover Type: Hinged
Height: 24 in.
Width: 20 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: EP2420