Menu Search
HAMMOND MANUFACTURING #HWST24208SS

Wall Mount Enclosure, 20 in. W x 24 in. H x 8 in. D

SKU # 62398060648 Manufacturer Series: Waterfall
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: Natural Smooth Brushed
Material Specification: Type 304
Cover Latching: 1/4 Turn Slot Latch
Cover Type: Hinged
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Optional Panel: 18P2117