Menu Search
HAMMOND MANUFACTURING #EN4SD242416LG

Wall Mount Enclosure, 24 in. W x 24 in. H x 16 in. D

SKU # 62398006938 Manufacturer Series: Eclipse
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Textured Light Gray (RAL 7035)
Material Thickness: 14 Gauge
Cover Latching: 1/4 Turn Slot Latch
Cover Type: Hinged
Height: 24 in.
Width: 24 in.
Depth: 16 in.
Mounting: Internal Holes
Optional Panel: EP2424