Menu Search
HAMMOND MANUFACTURING #1418N8

Wall Mount Enclosure, 24 in. W x 42 in. H x 8 in. D

SKU # 62398036970 Manufacturer Series: 1418
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12, 13
Material: Mild Steel
Finish: Smooth Powder Coated Gray (ANSI 61)
Material Thickness: 14 Gauge
Cover Latching: Clamps, Padlocking
Cover Type: Continuous Hinged
Height: 42 in.
Width: 24 in.
Depth: 8 in.
Mounting: Welded Bracket
Optional Panel: Panel Included