Menu Search
HAMMOND MANUFACTURING #R101-324-000

Wall Mount Enclosure, 25.20 in. W x 4.72 in. H, Deep

SKU # 62398083470 Manufacturer Series: aluNORM R101
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Light Gray (RAL 7035)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Deep
Height: 4.72 in.
Width: 25.2 in.
Depth: 12.6 in.
Mounting: Internal Holes
Optional Panel: Panel Included