Menu Search
HAMMOND MANUFACTURING #RP1065C

Wall Mount Enclosure, 3.15 in. W x 2.17 in. H x 3.35 in. D

SKU # 62398017832 Manufacturer Series: Series RP
RoHS Compliant
Type: Wall Mount Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Clear
Height: 2.17 in.
Width: 3.15 in.
Depth: 3.35 in.
Mounting: Internal DIN Rail Mounting Tabs, External Feet