Menu Search
HAMMOND MANUFACTURING #1457J1202E

Wall Mount Enclosure, 3.30 in. W x 1.12 in. H x 4.73 in. D

SKU # 62398099668 Manufacturer Series: 1457-EMI
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.12 in.
Width: 3.3 in.
Depth: 4.73 in.
Mounting: Internal Slots
Optional Panel: Panel Included