Menu Search
HAMMOND MANUFACTURING #1457J1602BK

Wall Mount Enclosure, 3.30 in. W x 1.12 in. H x 6.30 in. D

SKU # 62398099678 Manufacturer Series: 1457
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.12 in.
Width: 3.3 in.
Depth: 6.3 in.
Mounting: Internal Slots
Optional Panel: Panel Included