Menu Search
HAMMOND MANUFACTURING #RP1155C

Wall Mount Enclosure, 3.35 in. W x 3.35 in. H x 4.92 in. D

SKU # 62398017836 Manufacturer Series: Series RP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Deep, Clear
Height: 3.35 in.
Width: 3.35 in.
Depth: 4.92 in.