Menu Search
HAMMOND MANUFACTURING #1555E2GY

Wall Mount Enclosure, 3.5 in. W x 2.4 in. H x 3.5 in. D

SKU # 62398084267 Manufacturer Series: 1555
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Polycarbonate
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.4 in.
Width: 3.5 in.
Depth: 3.5 in.
Optional Panel: 1554EPL