Menu Search
HAMMOND MANUFACTURING #1554GGY

Wall Mount Enclosure, 3.50 in. W x 3.15 in. H x 4.70 in. D

SKU # 62398030389 Manufacturer Series: 1554
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Flat, Gray
Height: 3.15 in.
Width: 3.5 in.
Depth: 4.7 in.
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554GPL