Menu Search
HAMMOND MANUFACTURING #R230-090-000

Wall Mount Enclosure, 3.54 in. W x 1.97 in. H x 4.72 in. D

SKU # 62398058336 Manufacturer Series: starCASE R230
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: ABS Plastic
Finish: Textured Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.97 in.
Width: 3.54 in.
Depth: 4.72 in.
Mounting: Internal Holes