Menu Search
HAMMOND MANUFACTURING #431610

Wall Mount Enclosure, 3.54 in. W x 2.01 in. H x 7.87 in. D

SKU # 62398013212 Manufacturer Series: SINK-BOX
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodize Black
Height: 2.01 in.
Width: 3.54 in.
Depth: 7.87 in.
Optional Panel: Panel Included