You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EN4SD723024LG

Wall Mount Enclosure, 30 in. W x 72 in. H x 24 in. D

SKU # 62398009963 Manufacturer Series: Eclipse
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Textured Light Gray (RAL 7035)
Material Thickness: 14 Gauge
Cover Latching: 3 Point Latch, 1/4 Turns Top and Bottom Slot
Cover Type: Hinged with Handle
Height: 72 in.
Width: 30 in.
Depth: 24 in.
Mounting: Internal Holes
Optional Panel: EP7230