Menu Search
HAMMOND MANUFACTURING #HW423612GYHK

Wall Mount Enclosure, 36 in. W x 42 in. H x 12 in. D

SKU # 62398005825 Manufacturer Series: HWHK
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Smooth Powder Coated Gray (ANSI 61)
Material Thickness: 14 Gauge
Cover Latching: 3 Point Roller Latch
Cover Type: Continuous Hinged with Locking Handle
Height: 42 in.
Width: 36 in.
Depth: 12 in.
Optional Panel: 18P3933