Menu Search
HAMMOND MANUFACTURING #HW603616SSHK

Wall Mount Enclosure, 36 in. W x 60 in. H x 16 in. D

SKU # 62398010129 Manufacturer Series: HWSSHK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: Natural Smooth Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Latching: 3 Point Roller Latch
Cover Type: Continuous Hinged with Locking Handle
Height: 60 in.
Width: 36 in.
Depth: 16 in.
Optional Panel: 18P5733