Menu Search
HAMMOND MANUFACTURING #1418N4SSM16LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 16 in.

SKU # 62398094641 Manufacturer Series: 1418 N4
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Latching: Clamps
Cover Type: Continuous Hinge
Height: 36 in. (914mm)
Width: 30 in. (762mm)
Depth: 16 in. (406mm)
Mounting: Bracket
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66