Menu Search
HAMMOND MANUFACTURING #1455N2201RD

Wall Mount Enclosure, 4.06 in. W x 2.09 in. H x 8.66 in. D

SKU # 62398010278 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Red
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.09 in.
Width: 4.06 in.
Depth: 8.66 in.
Mounting: Internal Slots
Optional Panel: Panel Included