Menu Search
HAMMOND MANUFACTURING #1457L1602

Wall Mount Enclosure, 4.09 in. W x 1.26 in. H x 6.30 in. D

SKU # 62398099696 Manufacturer Series: 1457
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.26 in.
Width: 4.09 in.
Depth: 6.3 in.
Mounting: Internal Slots
Optional Panel: Panel Included