Menu Search
HAMMOND MANUFACTURING #431623

Wall Mount Enclosure, 4.13 in. W x 2.36 in. H x 11.22 in. D

SKU # 62398013216 Manufacturer Series: SINK-BOX
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodize Black
Height: 2.36 in.
Width: 4.13 in.
Depth: 11.22 in.
Optional Panel: Panel Included