Menu Search
HAMMOND MANUFACTURING #531622

Wall Mount Enclosure, 4.13 in. W x 2.36 in. H x 8.86 in. D

SKU # 62398013222 Manufacturer Series: SINK-BOX
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodize Clear
Height: 2.36 in.
Width: 4.13 in.
Depth: 8.86 in.
Optional Panel: Panel Included