Menu Search
HAMMOND MANUFACTURING #1455NHD1201BK

Wall Mount Enclosure, 4.37 in. W x 2.39 in. H x 4.72 in. D

SKU # 62398003174 Manufacturer Series: 1455HD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heat Dissipating Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.39 in.
Width: 4.37 in.
Depth: 4.72 in.
Mounting: Internal Slots
Optional Panel: Panel Included