Menu Search
HAMMOND MANUFACTURING #1455NHD1601BK

Wall Mount Enclosure, 4.37 in. W x 2.39 in. H x 6.30 in. D

SKU # 62398010258 Manufacturer Series: 1455HD
RoHS Compliant
Type: Heat Dissipating Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.39 in.
Width: 4.37 in.
Depth: 6.3 in.
Mounting: Internal Slots
Optional Panel: Panel Included