Menu Search
HAMMOND MANUFACTURING #1555H2GY

Wall Mount Enclosure, 4.7 in. W x 2.4 in. H x 7.1 in. D

SKU # 62398084274 Manufacturer Series: 1555
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Polycarbonate
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.4 in.
Width: 4.7 in.
Depth: 7.1 in.
Optional Panel: 1554HPL