You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #R101-120-000

Wall Mount Enclosure, 4.72 in. W x 3.94 in. H x 4.72 in. D

SKU # 62398083320 Manufacturer Series: aluNORM R101
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Light Gray (RAL 7035)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Deep
Height: 3.94 in.
Width: 4.72 in.
Depth: 4.72 in.
Mounting: Internal Holes
Optional Panel: Panel Included