Menu Search
HAMMOND MANUFACTURING #1455Q1602BK

Wall Mount Enclosure, 4.92 in. W x 2.05 in. H x 6.30 in. D

SKU # 62398058284 Manufacturer Series: 1455
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.05 in.
Width: 4.92 in.
Depth: 6.3 in.
Mounting: Internal Slots
Optional Panel: Panel Included