Menu Search
HAMMOND MANUFACTURING #1455Q2202

Wall Mount Enclosure, 4.92 in. W x 2.05 in. H x 8.66 in. D

SKU # 62398058287 Manufacturer Series: 1455
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.05 in.
Width: 4.92 in.
Depth: 8.66 in.
Mounting: Internal Slots
Optional Panel: Panel Included