Menu Search
HAMMOND MANUFACTURING #RP1240

Wall Mount Enclosure, 4.92 in. W x 2.95 in. H x 6.50 in. D

SKU # 62398017806 Manufacturer Series: Series RP
RoHS Compliant
Type: Wall Mount Enclosure
Material: Polycarbonate
Finish: Off White
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.95 in.
Width: 4.92 in.
Depth: 6.5 in.
Mounting: Internal DIN Rail Mounting Tabs, External Feet