Menu Search
HAMMOND MANUFACTURING #RP1245

Wall Mount Enclosure, 4.92 in. W x 2.95 in. H x 6.50 in. D

SKU # 62398017825 Manufacturer Series: Series RP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Solid Opaque
Height: 2.95 in.
Width: 4.92 in.
Depth: 6.5 in.
Mounting: Internal DIN Rail Mounting Tabs, External Feet