Menu Search
HAMMOND MANUFACTURING #HN4WM304210GY

Wall Mount Enclosure, 42 in. W x 30 in. H x 10 in. D

SKU # 62398005834 Manufacturer Series: HN4WM
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: Smooth Powder Coated Gray (ANSI 61)
Material Thickness: 12 Gauge
Cover Latching: 3 Point Padlocking Latch
Cover Type: Continuous Hinged with Handle, Two Door
Height: 30 in.
Width: 42 in.
Depth: 10 in.
Optional Panel: Panel Included