Menu Search
HAMMOND MANUFACTURING #EN4TD364212LG

Wall Mount Enclosure, 42 in. W x 36 in. H x 12 in. D

SKU # 62398014071 Manufacturer Series: Eclipse
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12, 3R
Material: Mild Steel
Finish: Textured Light Gray (RAL 7035)
Material Thickness: 14 Gauge
Cover Latching: 3 Point Latch
Cover Type: Hinged with Handle, Two Door
Height: 36 in.
Width: 42 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: EP3642