Menu Search
HAMMOND MANUFACTURING #1422VW12

Wall Mount Enclosure, 48 in. W x 42 in. H x 12 in. D

SKU # 62398041023 Manufacturer Series: 1422
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12
Material: Mild Steel
Finish: Smooth Powder Coated Gray (ANSI 61)
Material Thickness: 12 or 14 Gauge
Cover Latching: 3 Point Latch
Cover Type: Continuous Hinged with Handle, Two Door
Height: 42 in.
Width: 48 in.
Depth: 12 in.
Mounting: Welded Bracket
Optional Panel: Panel Included