Menu Search
HAMMOND MANUFACTURING #R110-121-000

Wall Mount Enclosure, 5.08 in. W x 2.64 in. H x 3.31 in. D

SKU # 62398051507 Manufacturer Series: conFORM R110
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Gray (RAL 7032)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 2.64 in.
Width: 5.08 in.
Depth: 3.31 in.
Mounting: External Feet