Menu Search
HAMMOND MANUFACTURING #R230-130-000

Wall Mount Enclosure, 5.12 in. W x 2.36 in. H x 6.30 in. D

SKU # 62398058436 Manufacturer Series: starCASE R230
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: ABS Plastic
Finish: Textured Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.36 in.
Width: 5.12 in.
Depth: 6.3 in.
Mounting: Internal Holes