Menu Search
HAMMOND MANUFACTURING #R290-132-000

Wall Mount Enclosure, 5.12 in. W x 3.54 in. H x 9.06 in. D

SKU # 62398040188 Manufacturer Series: technoPLUS R290
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Luran
Finish: Light Gray (RAL 7035)
Cover Mounting: Snap-In
Cover Latching: Screw
Cover Type: Shallow
Height: 3.54 in.
Width: 5.12 in.
Depth: 9.06 in.