Menu Search
HAMMOND MANUFACTURING #1555SGY

Wall Mount Enclosure, 6.3 in. W x 3.5 in. H x 6.3 in. D

SKU # 62398084281 Manufacturer Series: 1555
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.5 in.
Width: 6.3 in.
Depth: 6.3 in.
Optional Panel: 1554RPL