Menu Search
HAMMOND MANUFACTURING #1555VA2GY

Wall Mount Enclosure, 6.3 in. W x 3.5 in. H x 9.4 in. D

SKU # 62398040149 Manufacturer Series: 1555
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4, 4X
Material: Polycarbonate
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.5 in.
Width: 6.3 in.
Depth: 9.4 in.
Optional Panel: 1554VAPL