Menu Search
HAMMOND MANUFACTURING #1555VAGY

Wall Mount Enclosure, 6.3 in. W x 3.5 in. H x 9.4 in. D

SKU # 62398040148 Manufacturer Series: 1555
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.5 in.
Width: 6.3 in.
Depth: 9.4 in.
Optional Panel: 1554VAPL