Menu Search
HAMMOND MANUFACTURING #R220-162-000

Wall Mount Enclosure, 6.34 in. W x 3.15 in. H x 9.49 in. D

SKU # 62398017676 Manufacturer Series: technoBOX R220
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.15 in.
Width: 6.34 in.
Depth: 9.49 in.
Mounting: Internal Holes