Menu Search
HAMMOND MANUFACTURING #1455R2202

Wall Mount Enclosure, 6.50 in. W x 1.22 in. H x 8.66 in. D

SKU # 62398051482 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.22 in.
Width: 6.5 in.
Depth: 8.66 in.
Mounting: Internal Slots
Optional Panel: Panel Included