Menu Search
HAMMOND MANUFACTURING #RP1450

Wall Mount Enclosure, 6.50 in. W x 2.36 in. H x 8.66 in. D

SKU # 62398017809 Manufacturer Series: Series RP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Polycarbonate
Finish: Off White
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.36 in.
Width: 6.5 in.
Depth: 8.66 in.
Mounting: Internal DIN Rail Mounting Tabs, External Feet