Menu Search
HAMMOND MANUFACTURING #RP1465C

Wall Mount Enclosure, 6.50 in. W x 3.35 in. H x 8.66 in. D

SKU # 62398017846 Manufacturer Series: Series RP
RoHS Compliant
Type: Wall Mount Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Clear
Height: 3.35 in.
Width: 6.5 in.
Depth: 8.66 in.
Mounting: Internal DIN Rail Mounting Tabs, External Feet